Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Small spirit level with magnet

Magnetic small spirit level
LEVL-LMET-PLA-MAGN-74X41X34
ZEBRA

Art.-no. 0714644505
EAN 4050642402751

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Professional small spirit level with two magnetic surfaces

Easy to use


One level for horizontal and vertical measurement



Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Fastening to metal tubes


Rectangular aluminium frame with two milled V-shaped groove measuring surfaces and two rare earth magnets



Always close at hand


Equipped with robust belt clip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

74 mm

Height (H)

34 mm

Width (B)

41 mm

Number of magnets

2 PCS

Measuring accuracy (per length)

1 mm/m

Measuring accuracy for overhead measurements (per length)

1 mm/m

Degrees measuring accuracy for overhead measurements

1 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information