Pocket tape measure 2C-PT18
Pocket tape measure 2C PT18
MSRETPE-POKT-2C-PT18-W25MM-L8M
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
High-quality pocket tape measure with impact-resistant 2-component plastic housing, double-sided painted tape and movable end hook
- Long service life thanks to triple-riveted end hooks
- Comfortable to use thanks to 2-component locking button
- Movable end hook makes it suitable for internal and external measurements
- Printing on both sides of the tape with yellow top side and white underside make it extremely easy to read
- Practical belt clip and wrist strap mean it is always within reach
- With compact dimensions, it can be conveniently carried in a pocket or tool box
- Complies with EC accuracy class 2
Tape measure is metric only on both sides
Product information
Datasheets(X)
Application area
The pocket tape measure can be used for various applications wherever measurements need to be taken.
Max. length measuring range (L max) | 8 m |
Width of band (b) | 25 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 360 cm |