Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic scraper blade

Plastic replacement blade
REPLBLDE-PLA

Art.-no. 0714663324
EAN 4062856133338

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Ideal for scrapping delicate surfaces

Plastic scraper blade made of polyoxymethylene



Perfect for removing materials from delicate surfaces


  • Minimises the risk of damage

  • Ideal for scraping surfaces prone to scratching or marking

  • Gentle removal of residues, dirt and labels.

  • Low risk of injury
• Colour - Red
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for scraping stickers, paint or adhesives from surfaces

Blade width

40 mm

Material

Plastic

Number of pieces

50 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Blade scraper With quick clamp

BLDESCPR-QUICK-LOCK-SET

Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds
x 1 pcs
Blade scraper set 52 pieces

BLDESCPR-SET-5BLDE-52PCS

Innovative scraper set with steel and plastic blades for universal use
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information