Quick-action lever clamp made completely of steel
Solid steel quick-action lever clamp
QCKCLMP-G-16H-L160X80MM
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Easy, handy clamping tool for flexible, elastic and sensitive clamping
- High flexibility as the quick-action clamp is available in a variety of clamping widths
- Precise working thanks to swivelling steel pressure plate and fine metered ratchet mechanism
- Extremely wear-resistant thanks to case-hardened steel pressure plate and sliding bar forged from a single piece, which are both also electroplated
- Long service life of the cam lever made from sintered steel with high surface hardness
- Easy to operate with only one hand
Product information
Datasheets(X)
Max. external clamping width (L1 max.) | 160 mm |
Overhang (L2) | 80 mm |
Profile thickness | 7.5 mm |