Wire cup brush with support ring, knotted steel with M14 connecting thread
Braided wire cup brush steel with support ring
CPBRSH-AG-KNOTTED-STEEL-D80MM
Register now and access more than 20,000 products
- Efficient machining of large surfaces with aggressive brushing effect and high wear resistance thanks to clockwise knotting on the wire cup brush
- For direct use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Caution: Use angle grinders with a minimum diameter of 180 mm or greater
- Always wear safety goggles and safety gloves when working with machine brushes!
Datasheets(X)
- Removing slag, rust, scale, concrete residue
- Cleaning welded seams
- Removing varnish and paint
- Preparing metal surfaces before varnishing
Diameter (D) | 80 mm |
Usable length of wire (H) | 25 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.50 mm |
Material of wire | Steel |
Design | Hardened, braided clockwise |
Aggressiveness | Middle |
Suitable for angle grinder (point system) | 4 of 4 points |
Max. rotation speed | 9000 rpm |
EN standard | 1083-2 |