Wire cup brush Crimped steel with M14 connecting thread
Cup brush, corrugated steel wire
CPBRSH-AG-WAVED-LONGLIFE-ST-D60XM14
Register now and access more than 20,000 products
- Efficient machining of large surfaces thanks to wire cup brush with crimped wire
- Crimped wire bristles support each other and thus increase stability during brushing
- For direct use on angle grinders
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- For optimal results, use on angle grinders with adjustable speed. For the best performance, use a tool drive with at least 300 W.
- Always wear safety goggles and protective gloves when working with machine brushes!
Notes on use (optimising brushing results) | ||||
Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Recommended peripheral speeds for brushing | ||||||||
Applications | Peripheral speed [in m/s] | |||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburr | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polish | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
Datasheets(X)
- Removing paint, dirt and rust
- Derusting and polishing
- Light deburring work
Diameter (D) | 65 mm |
Usable length of wire (H) | 20 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.35 mm |
Material of wire | Steel |
Design | Corrugated |
Aggressiveness | Middle |
Suitable for angle grinder (point system) | 4 of 4 points |
Max. rotation speed | 12500 rpm |
EN standard | 1083-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!