Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3/4 inch torque wrench Reversible square mount

3/4 inch torque wrench
TRQWRNCH-REVRTCH-3/4IN-(300-1000NM)

Art.-no. 071471 25
EAN 4011231723015
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Accuracy of ± 3 % to the set value

  • Simple and precise adjustment by turning the handle

  • Audible and tangible perception of torque triggering prevents over-tightening of bolts

  • With calibration certificate
Notice
  • Art. no. 071471 25: Total length 1,750 mm incl. 500 mm extension

  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
  • Scaling in both Nm and lbf-ft

  • Replacement part: 0707714100-3/4"-SQUARE-DRIVE
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

After use, relax spring and set to lowest value

Tip size

3/4 inch

Min./max. torque measuring range

300-1000 Nm

Min./max. torque measuring range (inches)

220-750 lbf.ft

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

Yes

Scale value torque

10 Nm

ISO

DIN EN ISO 6789-1:2017

Length

1750 mm

Head diameter

75 mm

Included in delivery

Extension, 500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information