3/4 inch torque wrench Reversible square mount
3/4 inch torque wrench
TRQWRNCH-REVRTCH-3/4IN-(300-1000NM)
Register now and access more than 20,000 products
- Accuracy of ± 3 % to the set value
- Simple and precise adjustment by turning the handle
- Audible and tangible perception of torque triggering prevents over-tightening of bolts
- With calibration certificate
- Art. no. 071471 25: Total length 1,750 mm incl. 500 mm extension
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
- Scaling in both Nm and lbf-ft
- Replacement part: 0707714100-3/4"-SQUARE-DRIVE
Datasheets(X)
After use, relax spring and set to lowest value
Tip size | 3/4 inch |
Min./max. torque measuring range | 300-1000 Nm |
Min./max. torque measuring range (inches) | 220-750 lbf.ft |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Scale value torque | 10 Nm |
ISO | DIN EN ISO 6789-1:2017 |
Length | 1750 mm |
Head diameter | 75 mm |
Included in delivery | Extension, 500 mm |