Dual Function Air Vacuum / Blow Gun Quick Vac
Blow-out/vacuum gun, quick change, 1/4 inch NPT
BLWOUTGUN-PLA-TWOWAY-90PSI-L184CM
Register now and access more than 20,000 products
Very robust and durable
No moving parts and hence, no wear or service
Fits to a variety of materials
Easily vacuum wood chips, saw dust, metal and glass splinters and other small parts, including wet particles
Easy and convenient to use
- Low weight design, exceptionally light when blowing, as hose and dust collection bag are not necessary
- Easy change from suction to blowing action
- Gun body is oil and petrol resistant
- Operate in vacuum mode only with factory dust bag securely attached by hose clamp.
- Operate with regulated air at a maximum of 90 psi and with 3/8“ air supply line.
- Operate only with Safety Glasses.
Datasheets(X)
Ideal for wood chips, saw dust, metal and glass splinters and other small parts, including wet particles
Pipe length | 132 cm |
Min./max. temperature conditions | 0 to 0 °C |
Air consumption | 3.36 Cubicfeet/minute |
Nozzle hole diameter | mm |
Max. operating pressure | 90 psi |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!