Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Straight metric VDE single open-end wrench

VDE single open-end wrench 1C insulation
OPNENDWRNCH-VDE-WS18-1000V

Art.-no. 0715002418

EAN 4065746395373

Individual price display after login
Straight metric VDE single open-end wrench

Art.-no. 0715002418

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Insulated single open-end wrench suitable for working around live parts
Notice

Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

Insulated VDE open end wrench for use in E-mobility applications where risk of electrocution is present
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

VDE insulated

Width across flats (A)

18 mm

External dimension of wrench head (B)

46.6 mm

Handle diameter (C)

27.3 mm

Length (L1)

182 mm

Handle length (L2)

115 mm

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 7446

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information