Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

VDE 3/8 inch socket wrench, metric, hexagon, long

VDE socket wrench 3/8 inch hexagon, long
SKTWRNCH-VDE-3/8IN-LONG-17MM

Art.-no. 0715003017

EAN 4065746384315

Individual price display after login
VDE 3/8 inch socket wrench, metric, hexagon, long

Art.-no. 0715003017

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Insulated socket, suitable for working around live parts
  • For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Surface

VDE insulated

Material

Chrome-vanadium steel

Width across flats

17 mm

Standards

EN 60900, DIN 3120, DIN 3124

Length (L1)

80.5 mm

Sleeve depth (L2)

17 mm

Socket wrench depth (L3)

15 mm

Socket wrench external diameter

22.5 mm

Socket wrench external diameter 2 (D2)

26.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information