Mini adapter
Adapter enlargement
ADAPT-(1/4-3/8ZO)
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Compact extension adapter with low installation height, perfect for confined spaces
Increases work speed
Use the thumb to speed up the screwing process with the non-slip knurling.
Product information
Datasheets(X)
Drive (S2) | 1/4 inch |
Drive type | Internal square |
Tip size (S1) | 3/8 inch |
Tip type | Outer square |
Socket wrench external diameter (D1) | 24.5 mm |
Knurling thickness (L2) | 7.2 mm |
Length (L1) | 18.5 mm |