Mini adapter
Adapter enlargement
ADAPT-(3/8-1/2ZO)
ADAPT-(3/8-1/2ZO)
Register now and access more than 20,000 products
Increases work speed
Use the thumb to speed up the screwing process with the non-slip knurling.
Datasheets(X)
Drive (S2) | 3/8 inch |
Drive type | Internal square |
Tip size (S1) | 1/2 inch |
Tip type | Outer square |
Socket wrench external diameter (D1) | 33.5 mm |
Knurling thickness (L2) | 8.5 mm |
Length (L1) | 23.5 mm |