Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4-inch socket wrench insert, TX head For external TX screws

1/4 inch socket wrench external TX
SKTWRNCH-1/4IN-OUTER-TX-E7-25MM

Art.-no. 0715112107
EAN 4056807673653

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Surface: chrome-plated

  • Drive: 1/4" square socket, ball catch groove

  • Tip: For TX head screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip type

For outer TX

Tip size

E7

Length (L1)

25 mm

Socket wrench external diameter (D1)

8.8 mm

Socket wrench external diameter 2 (D2)

11.9 mm

Socket wrench depth (t)

5.59 mm

Material

Chrome-vanadium steel

Surface

Zinc phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information