Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4 inch socket TX Plus

1/4 inch socket wrench TX plus
SKTWRNCH-1/4IN-TX4EP-25MM

Art.-no. 0715112204
EAN 4056807701233
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
Drive

1/4 inch

Drive type

Internal square

Tip type

TX-Plus

Thickness of cutting edge x width of cutting edge

0 x 0 mm

Tip size

E4

Length (L1)

25 mm

Blade length (L2)

0 mm

Socket wrench external diameter (D1)

12 mm

Socket wrench external diameter 2 (D2)

8 mm

Socket wrench depth (t)

3.76 mm

Material

Chrome-vanadium steel

Surface

Zinc phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information