Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4-inch socket wrench insert For TX screws

1/4 inch socket wrench TX
SKTWRNCH-1/4IN-TX20-L37MM

Art.-no. 0715113520
EAN 4056807690285

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Drive: 1/4 inch square drive, ball catch groove

  • Output: For TX screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip type

TX

Tip size

TX20

Length (L1)

37 mm

Blade length (L2)

17.5 mm

Socket wrench external diameter (D1)

12 mm

Material

Chrome-vanadium steel

Surface

Zinc phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information