Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4 inch socket wrench insert TX with hole

1/4 inch socket wrench TX with hole
SKTWRNCH-1/4IN-TX10-HOLE-37MM

Art.-no. 0715113610
EAN 4056807698748
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
Drive

1/4 inch

Drive type

Internal square

Tip type

TX with hole

Tip size

TX10

Length (L1)

37 mm

Blade length (L2)

17.5 mm

Socket wrench external diameter (D1)

12 mm

Surface

High-gloss polished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information