Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Extendable 3/8-inch swivel-head ratchet

3/8 inch swivel-head ratchet PP handle extendable
RTCH-JNTHD-3/8IN-(L258-373MM)-PLAHNDL

Art.-no. 071512 92

EAN 4056807329857

Prices for customers after login
Extendable 3/8-inch swivel-head ratchet

Art.-no. 071512 92

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Extendable up to 373 mm via locking sleeve with latch

Standard: DIN 3122, ISO 3315



Optimal power transmission


Telescopic handle can be extended up to 373 mm



Comfortable working


  • Quick release with safety lock

  • Flexible swivel ratchet head with locking mechanism. 72 teeth with an arc swing of 5°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/8 inch

Material

Chrome-vanadium steel

Surface

Chromed high-gloss satin finish

Material of handle

2-component plastic

Min./max. length (L1)

258-373 mm

Handle length (L3)

110 mm

Ratchet head height (B1)

13 mm

Ratchet head height with square (B2)

26.5 mm

Sleeve outside diameter (B3)

20.6 mm

Handle diameter (D1)

31 mm

Ratchet diameter (D2)

37 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

MAINT-SET-RTCH-3/8IN-(F.071512 92)-9PCS

9 pieces. For extendable 3/8 inch swivel-head ratchet.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

MAINT-SET-RTCH-3/8IN-(F.071512 92)-9PCS

9 pieces. For extendable 3/8 inch swivel-head ratchet.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information