Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3/8-inch socket wrench insert, TX head For TX screws

3/8 inch socket wrench external TX
SKTWRNCH-3/8IN-OUTER-TX-E14-28MM

Art.-no. 0715122214
EAN 4056807673493
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
Drive

3/8 inch

Drive type

Internal square

Tip size

E14

Tip type

TX head

Length (L1)

28 mm

Socket wrench external diameter (D1)

17.8 mm

Material

Chrome-vanadium steel

Surface

Zinc phosphated

Socket wrench external diameter 2 (D2)

16.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information