3/8-inch socket wrench For TX screws, short
3/8 inch socket wrench TX
SKTWRNCH-3/8IN-INTX-TX15
ZEBRA
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Surface: Chrome-plated
- Drive: 3/8 inch square drive, ball catch groove
- Output: TX
Product information
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | TX15 |
Tip type | TX |
Design | Short |
Length (L1) | 50.5 mm |
Blade length (L2) | 20.5 mm |
Socket wrench external diameter (D1) | 19 mm |
Max. nominal diameter of external Torx | 3.26 mm |
Material | Steel |
Surface | Chrome plated |