Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3/8 inch socket wrench, hexagon socket metric With knurling

3/8 inch socket wrench hexagon socket knurled
SKTWRNCH-3/8IN-HEXSKT-KNRL-11MM-L99,5MM

Art.-no. 0715127211
EAN 4061975260345

Prices for customers after login
3/8 inch socket wrench, hexagon socket metric With knurling

Art.-no. 0715127211

Prices for customers after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Ideal for assembly or disassembly of brake callipers

Long series hex sockets for extra reach



Easier access


  • recessed brake bolts

  • manifold bolts

  • various length combinations
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Width across flats

11 mm

Tip type

Hexagon socket

Design

Chrome-plated

Length (L1)

99.5 mm

Blade length (L2)

73.5 mm

Tip length (L3)

13 mm

Socket wrench external diameter (D1)

17.8 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information