Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2" socket wrench insert For TX screws, short

1/2 inch socket wrench TX short
SKTWRNCH-1/2IN-TX45-55MM

Art.-no. 0715131645
EAN 4056807698373

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Design: Short

  • Drive: 1/2 inch square socket, ball catch groove

  • Output: For TX screws
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

TX 60


  • For Actros disc brakes

  • For Actros HL drive shafts


TX 80


  • For Iveco pitman arms

  • For MAN steering


TX100


For Iveco pitman arms

Drive

1/2 inch

Tip size

TX45

Drive type

Internal square

Length (L1)

55 mm

Blade length (L2)

17 mm

Socket wrench external diameter (D1)

22 mm

Surface

Zinc phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information