Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch socket TX IP

1/2-inch TX IP socket wrench
SKTWRNCH-1/2IN-TX45IP-55MM

Art.-no. 0715131845
EAN 4056807699356

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

TX45

Drive type

Internal square

Length (L1)

55 mm

Blade length (L2)

17 mm

Socket wrench external diameter (D1)

22 mm

Socket wrench external diameter 2 (D2)

0 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information