1/2-inch socket wrench insert, TX head For external TX screws, short
1/2 inch socket wrench external TX short
SKTWRNCH-1/2IN-EXTX-E16
ZEBRA
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Surface: chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: For TX head screws
Notice
Suitable for manual use in DIN 3120 reversible ratchets
Product information
Datasheets(X)
Drive | 1/2 inch |
Tip size | E16 |
Drive type | Internal square |
Length (L1) | 40 mm |
Socket wrench external diameter (D1) | 19.6 mm |
Socket wrench external diameter 2 (D2) | 22.5 mm |
Surface | Chrome plated |