Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2-inch socket wrench insert, TX head For external TX screws, short

1/2 inch socket wrench external TX short
SKTWRNCH-1/2IN-OUTER-TX-E20-38MM

Art.-no. 0715132320
EAN 4056807673554

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Surface: chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For TX head screws
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

E20

Drive type

Internal square

Length (L1)

38 mm

Socket wrench external diameter (D1)

23.8 mm

Socket wrench external diameter 2 (D2)

21.5 mm

Surface

Zinc phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information