Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch socket TX Plus

1/2-inch TX plus socket wrench
SKTWRNCH-1/2IN-OUTER-TX18EP-45MM

Art.-no. 0715132418
EAN 4056807700717

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

E18

Drive type

Internal square

Length (L1)

45 mm

Blade length (L2)

0 mm

Socket wrench external diameter (D1)

26 mm

Socket wrench external diameter 2 (D2)

21 mm

Surface

Zinc phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information