Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch socket wrench insert, metric

1/2 inch socket wrench metric hexagon socket
SKTWRNCH-1/2IN-HEXSKT-WS10-L140MM
ZEBRA

Art.-no. 0715137102
EAN 4011231730365

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Surface: Chrome-plated, polished/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon socket

  • DIN 7422
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

10 mm

Length (L1)

140 mm

Blade length (L2)

100 mm

Socket wrench external diameter (D1)

22.5 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information