Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2" socket wrench insert Triple square, short

1/2 inch socket wrench triple square short
SKTWRNCH-1/2IN-XZN-M8X60
ZEBRA

Art.-no. 071513808
EAN 4024835419451

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Surface: Chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: Triple square
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

XZN M8

Drive type

Internal square

Length (L1)

60 mm

Blade length (L2)

20 mm

Socket wrench external diameter (D1)

22.5 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information