Safety test tip Fine fibre tips
Safety test tip fine
SAFETESTTIP-F.MSREEQUIP-FN
Art.-no.
071553 860
EAN 4038898215059
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Slim stainless steel tips, rigid
- With tip protective cap, also for tapping at individual IC legs (2.54 mm spacing)
- Rated voltage: 1000 V CAT III
- Can be attached to all spring-loaded 4-mm connectors
- Supply scope: one red and one black test tip
Product information
Datasheets(X)
Max. nominal current | 1 A |
Max. nominal voltage | 1000 V |
Overvoltage protection category | CAT III |