Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Video, BASIC endoscope 7 pieces - ENDOSCOP-VIDEO-BASIC-IP57-D5,5-L1M Video, BASIC endoscope 7 pieces - ENDOSCOP-VIDEO-BASIC-IP57-D5,5-L1M
´
Video, BASIC endoscope 7 pieces - ENDOSCOP-VIDEO-BASIC-IP57-D5,5-L1M - 1
Video, BASIC endoscope 7 pieces - ENDOSCOP-VIDEO-BASIC-IP57-D5,5-L1M - 2

Video, BASIC endoscope 7 pieces

Video endoscope BASIC
ENDOSCOP-VIDEO-BASIC-IP57-D5,5-L1M

Art.-no. 071553 962
EAN 4045989759873
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Fast, simple visual inspection of damage in inaccessible places without costly and time-consuming removal work (e.g. sills, engine, transmission, axles, cavities, cable ducts, and many other applications). With 5.5 mm x 1 m semi-rigid probe.
  • 4 luminous, dimmable mini LEDs

  • Portable, mains-independent system

  • Direct connection option via AV port and connection cable

  • Probes with scratch-resistant sapphire glass for high image quality and to protect the camera and lens

  • Various mirror attachments for optimum viewing angle

  • Digital zoom function and mirror imaging


Technical data:


  • 2.4-inch TFT LCD QVGA colour monitor (resolution: 320 x 240 pixels)

  • Weight: 1704 grams/set

  • Video output format: NTSC & PAL

  • Horizontal angle 46°

  • Vertical angle 34°

  • Diagonal angle 56°

  • Depth of focus (DOF): between 1–6 cm distance

  • Probes: water-resistant according to degree of protection IP 67
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

30 cm

Height

45 cm

Tip diameter

5.5 mm

Hose length

1 m

Number of rechargeable batteries/batteries

4.0 PCS

IP protection class

IP 57

Max. temperature conditions

55.0 °C

Product weight (per item)

1480 g

Video, BASIC endoscope 7 pieces including:
1 x
Endoscope probe For endoscopes

ENDOSCOPEPRB-F.ENDOSCOP-0DGR-5,5MM-1M

Quantity: 1 x
Magnetic mounting
1 x
Magnetic mounting

MAGNATTCH-F.ENDOSCOP-D5,5MM

Quantity: 1 x
Hook mounting For endoscopes
1 x
Hook mounting For endoscopes

HOKATTCH-F.ENDOSCOP-D5,5MM

Quantity: 1 x
Mirror attachment For endoscopes
1 x
Mirror attachment For endoscopes

ATTCHMROR-F.ENDOSCOP-70DGR-D5,5MM

Description:
70 Degree
Quantity: 1 x
Mirror attachment For endoscopes
1 x
Mirror attachment For endoscopes

ATTCHMROR-F.ENDOSCOP-90DGR-D5,5MM

Description:
90 Degree
Quantity: 1 x
Mirror attachment For endoscopes
1 x
Mirror attachment For endoscopes

ATTCHMROR-F.ENDOSCOP-110DGR-D5,5MM

Description:
110 Degree
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information