Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

K-type temperature measuring probe for multimeter TRMS 6000

Test lead, K-type, for multimeter TRMS 6000
TESTLD-F.MULTIMTR-DGT-TRMS6000

Art.-no. 0715534519
EAN 4061975622150

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Measuring range -40...+204°C

  • Ø 1.5 mm

  • Cannot be used to measure fluids
Notice

Cannot be used to measure fluids

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour (10)

White
Yellow

Product weight (per item) (20)

15 g

Height (30)

18 mm

Width (40)

8 mm

Length (50)

1 m

Material (60)

Plastic / metal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information