Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

K-type adapter for multimeter TRMS 6000

Adapter, K-type, for multimeter TRMS 6000
ADAPT-F.MULTIMTR-DGT-TRMS6000

Art.-no. 0715534520
EAN 4061975637765

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Measuring range: -200-1300°C /-328-2372°F
Notice

Cannot be used to measure fluids

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour (10)

Black
Red

Product weight (per item) (20)

10 g

Height (30)

50 mm

Width (40)

15 mm

Length (50)

35 mm

Material (60)

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information