Test lead
Test lead with test probe for multimeter
TESTLD-F.MULTIMTR-DGT-10A-600/1000V
Art.-no.
0715534521
EAN 4061975639165
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
With tip protective cap
- Can be attached to all spring-loaded 4-mm connectors
- Supply scope: one red and one black test tip
Suitable for use with:
- Digital multimeter 0715 53 371 in conjunction with 4mm Dolphin clips 0715 534 511
Product information
Datasheets(X)
Colour (10) | Black |
Product weight (per item) (20) | 50 g |
Height (30) | 35 mm |
Width (40) | 10 mm |
Length (50) | 1 m |
Material (60) | Plastic / metal |