Bevelled-edge chisel set 6 pieces
Firmer chisel set 2C, 6 pcs
FRMCHIS-SET-2K-6PCS
Art.-no. 0715653400
EAN 4046778848990
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
With 2-component handle for maximum effect of action in accordance with DIN
- Ergonomically shaped 2-component handle enables working without the tool slipping or hand muscles becoming tired
- Metal striking cap ensures optimal transmission of impact force and a long service life
- Blade made of finely ground chrome-vanadium for clean cuts and a long service life
- Comprehensive set of six pieces for a wide range of applications
Product information
Datasheets(X)
Application area
The wood chisel set is ideal for woodworking, carpentry and joinery work as well as for use in furniture production and interior finishing.
Number of pieces in assortment/set | 6 PCS |
Bevelled-edge chisel set 6 pieces including:
1
x
Description:
10 mm
With 2-component handle for maximum effect of action and comfortable working
Quantity:
1
x
1
x
Description:
16 mm
With 2-component handle for maximum effect of action and comfortable working
Quantity:
1
x
1
x
Description:
20 mm
With 2-component handle for maximum effect of action and comfortable working
Quantity:
1
x
1
x
Description:
24 mm
With 2-component handle for maximum effect of action and comfortable working
Quantity:
1
x
1
x
Bevelled-edge chisel in accordance with DIN 5139
FRMCHIS-2K-26MM
Description:
26 mm
With 2-component handle for maximum effect of action and comfortable working
Quantity:
1
x
1
x
Description:
30 mm
With 2-component handle for maximum effect of action and comfortable working
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).