Halogen bulb
Halogen bulb vehicle standard
BULB-H4-P43T-12V-60/55W
FIRSTEC
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Trusted OEM quality for standard applications
- Robust halogen bulb with good performance for standard applications
- Can be used as a standard original equipment part as well as an original spare part
Product information
Datasheets(X)
Type description | H4 |
Nominal voltage | 12 V/DC |
Socket designation | P43t |
Power rating | 60 W |
Power of second spiral coil | 55 W |
Colour temperature | 3200 K |
Lifetime Tc | 900 h |
Lifetime B3 | 400 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64193 |