Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Halogen bulb

Halogen bulb commercial vehicle Standard
BULB-H4-P43T-24V-75/70W
FIRSTEC

Art.-no. 07201102
EAN 4045727186282

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Trusted OEM quality for standard applications
  • Reliable and robust halogen bulb

  • Can be used as a standard original equipment part as well as an original spare part
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Commercial vehicles (e.g. bus, coach etc.)

Type description

H4

Nominal voltage

24 V/DC

Socket designation

P43t

Power rating

75 W

Power of second spiral coil

70 W

Colour temperature

3200 K

Lifetime Tc

800 h

Lifetime B3

350 h

Approval

E1

Corresponds to original spare part number

Osram 64196

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information