Gas discharge bulb for xenon original drivers (must be fitted ex works)
Gas discharge bulb vehicle
BULB-XENON-D3S-(PK32D-5)-12V-35W
Register now and access more than 20,000 products
100 % more light than halogen technology
Easier on the eyes
Higher colour temperatures compared with halogen technology
Arrive more comfortably and without feeling tired
due to improved illumination of the road
Operation only with suitable electronic ballast
Datasheets(X)
Cars and commercial vehicles
Type description | D3S |
Testing voltage | 13.5 V/DC |
Power rating | 35 W |
Socket designation | PK32d-5 |
Colour temperature | 4200 K |