Halogen bulb +50 % For active, safety-conscious drivers
Halogen bulb vehicle plus 50%
BULB-H1-(PLUS 50P)-P14,5S-12V-55W
FIRSTEC
Register now and access more than 20,000 products
Up to 50% more light on the road in the 50–75m range
Faster response times to obstacles, risks and signs
Arrive more comfortably and without feeling tired
thanks to better illumination of the road
Datasheets(X)
Car
Type description | H1 + 50% |
Nominal voltage | 12 V/DC |
Socket designation | P14,5s |
Power rating | 55 W |