Halogen bulb
Halogen bulb commercial vehicle Standard
BULB-H3-PK22S-24V-70W
FIRSTEC
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Trusted OEM quality for standard applications
- Reliable and robust halogen bulb
- Can be used as a standard original equipment part as well as an original spare part
Product information
Datasheets(X)
Application area
Commercial vehicles (e.g. bus, coach etc.)
Type description | H3 |
Nominal voltage | 24 V/DC |
Socket designation | PK22s |
Power rating | 70 W |
Colour temperature | 3200 K |
Lifetime Tc | 650 h |
Lifetime B3 | 400 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64156 |