Truckstar Pro +120 % halogen bulb For safety-conscious drivers
Halogen bulb CV Longlife +120 %
BULB-H3-LONGLIFE-120PERC-PK22S-24V-70W
Register now and access more than 20,000 products
Up to 120 % more light on the road in the range of 50-75 m compared to a standard lamp and minimum legal requirements
- Helps to maintain concentration over long journeys
- Makes it possible to react more quickly to obstacles, hazards and signs
Lasts up to 2.5 times longer than a standard bulb
- This extends the replacement intervals
Datasheets(X)
LCV (e.g. bus/coach, light commercial vehicle etc.)
Type description | H3 Truckstar Pro +120% |
Nominal voltage | 24 V/DC |
Socket designation | PK22s |
Power rating | 70 W |
Colour temperature | 3200 K |
Lifetime Tc | 1200 h |
Lifetime B3 | 600 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64156TSP |