Halogen bulb
Halogen bulb vehicle Basic
BULB-H13-(P26,4T)-12V-60/55W
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Proven quality
Product information
Datasheets(X)
Application areaCar
Type description | H13 |
Nominal voltage | 12 V/DC |
Socket designation | PGJ19-2 |
Power rating | 55 W |
Corresponds to original spare part number | Osram 64178 |