Turn signal and brake light bulb
Indicator/brake light bulb, vehicle
BULB-INDCTR/BRK-P21/5W-BAY15D-12V-21/5W
Art.-no. 07201341
EAN 4045727187227
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Economical veh. bulb 12 volt
Product information
Datasheets(X)
Application area
Car
Type description | P21/5W |
Nominal voltage | 12 V/DC |
Power/power of second spiral coil | 21 / 5 W |
Power of second spiral coil | 5 W |
Power rating | 21 W |
Socket designation | BAY15d |