Metal socket bulb
Metal socket bulb, commercial vehicle Standard
BULB-BA7S-24V-3W
FIRSTEC
Art.-no.
07201552
EAN 4045727190111
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Economical bulb for light commercial vehicles 24V
Product information
Datasheets(X)
Application area
Light commercial vehicles
Type description | 3 W |
Nominal voltage | 24 V/DC |
Power rating | 3 W |
Socket designation | BA7s |