Festoon bulb
Festoon bulb commercial vehicle standard
BULB-C5W-(SV8,5-8)-24V-5W-L40MM
FIRSTEC
Art.-no.
07201722
EAN 4045727190326
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Economical bulb for light commercial vehicles 24V
Product information
Datasheets(X)
Nominal voltage | 24 V/DC |
Power rating | 5 W |
Length (A) | 40 mm |
Max. width of glass bulb | 11 mm |
Contact length | 3.5 mm |
Socket designation | SV8,5-8 |