Flat blade fuse MAXI Silver
Flat blade fuse MAXI SILVER
FLBLDEFSE-MAXI-SILVER-RED-50A
Art.-no.
073130150
EAN 4045989778003
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Silver-coated version for better heat reflection
OEM quality
ISO 8820-3:2002(E)
Product information
Datasheets(X)
Max. current | 50 A |
Colour | Red |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Silver plated |