Flat blade fuse MINI-FLP Silver
Flat blade fuse MINI-FLP SILVER
FLBLDEFSE-MINI-FLP-VIOLET-3A
Art.-no. 073130203
EAN 4046778153179
Register now and access more than 20,000 products
OEM quality
Version 3A and 4A with tin-plated connector contacts
Datasheets(X)
| Max. current | 3 A | 
| Colour | Violet | 
| Max. nominal voltage | 58 V/DC | 
| Min./max. operating temperature | -40 to 125 °C | 
| Surface of the contacts | Tin plated | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 450+ Sales Representatives
450+ Sales Representatives 
