Flat blade fuse MINI-FLP Silver
Flat blade fuse MINI-FLP SILVER
FLBLDEFSE-MINI-FLP-SILVER-BROWN-5A
Art.-no. 073130205
EAN 4046778153285
Register now and access more than 20,000 products
OEM quality
Version 3A and 4A with tin-plated connector contacts
Datasheets(X)
Max. current | 5 A |
Colour | Brown |
Max. nominal voltage | 58 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Silver plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!