Flat blade fuse MINI-FLP Silver
Flat blade fuse MINI-FLP SILVER
FLBLDEFSE-MINI-FLP-SILVER-OCHRE-7,5A
Art.-no.
073130207
EAN 4046778153582
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Silver-coated version for better heat reflection
OEM quality
Notice
Version 3A and 4A with tin-plated connector contacts
Product information
Datasheets(X)
Max. current | 7.5 A |
Colour | Ochre brown |
Max. nominal voltage | 58 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Silver plated |