Adapter For high/low pressure service connection
Adapter for high-pressure service port
ADAPT-F.SERVCON-HPRES-R1234YF
Art.-no. 0764000126
EAN 4056807493763
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
The straight quick-action coupling for refrigerants R134a and R1234yf offers easier access to high/low-pressure service connections that are difficult to access due to plastic covers.
Product information
Datasheets(X)
Pressure system | High pressure |
Type of refrigerant | R-1234yf |
Length | 122 mm |
Diameter | 25 mm |
Product weight (per item) | 154.000 g |