Electronic refrigerant leak detector
Electronic refrigerant leak detector
LKDET-SET-CAR-HALOGEN-REFRIGERANT
Art.-no.
0764000700
EAN 4050642659414
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
To detect leaks of CFC, HFC and HCFC refrigerant (including mixtures), also suitable for HFO 1234YF
- No additional consumables needed for detecting leaks
- Visual and acoustic warning signal (acoustic warning can be deactivated)
- Sensor tip with LED warning light, making searching even easier
- Device automatically switches to zero setting (ambient air)
- Battery status indicator
- Supplied with 4x AA alkaline batteries
Replacement measuring sensor Art No. 0764 000 701
Product information
Datasheets(X)
including:
4
x
Description:
Battery power for energy-intensive applications
Quantity:
4
x
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!